Shop All Welding Magnets
Zoro Select
Welding Angle, Mag, 6-1/8In L, Steel, Red
Mfr # 10E754
Zoro # G4284761
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic Magnet, Steel
- Overall Length 6.1 in
- Color Red
- Max. Pull 50 lb
- Thickness 5/8 in
Product Information
- Brand Zoro Select
- MFR # 10E754
- Zoro # G4284761
- Country of Origin China
- Category Welding Magnets
Dimensions
Overall Length | 6.1 in |
Overall Height | 4 in |
Overall Width | 4 in |
Hole Dia. | 1 1/8 in |
Center Hole Diameter | 1 1/8 in |
Details
Material | Ceramic Magnet, Steel |
Color | Red |
Max. Pull | 50 lb |
Thickness | 5/8 in |
Item | Welding Angle |
Angle | 135 Degrees , 45 Degrees , 90 Degrees |
Type | Magnetic |
Housing Material | Steel |
Positioning Angles | 45 Degrees , 90 Degrees , 135 Degrees |
Magnet Material | Ceramic |
Plate Thickness | 0.63 in |
Positioner Color | Red |
Maximum Pull | 50 lb |
Switchable On/Off | Not Switchable |
Positioner Type | Welding Angle |
Number of Angles | 3 |
Description
Welding Angle, Maximum Pull 50 lb, Overall Height 4 in, Overall Length 6.1 in, Overall Width 4 in, Positioning Angles 45 Degrees , 90 Degrees , 135 Degrees , Switchable On/Off Not Switchable, Number of Angles 3, Center Hole Diameter 1 1/8 in, Housing Material Steel, Magnet Material Ceramic, Plate Thickness 0.63 in, Positioner Color Red, Positioner Type Welding Angle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO $SPOTWELD 3/8" DE CUTTER (3pk) (BL13214)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/16", 50 lb (ED033871)
- VICTOR Nozzle, Welding, 1-W-J (0325-0084)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.25 In (720)
- ZORO SELECT Protractor Welding Angle, Mag, 4-3/4In L (10E755)
- ZORO SELECT Squaring Arm, Magnetic, 12x1-1/8x1-1/16, SS (10E759)
- MAG-MATE Multi-Angle Adjustable Magnetic Fix, PK2 (WVP1PK2)
- FLANGE WIZARD Pipe Magician, Magnetic (8905)
- FLANGE WIZARD Two Hole Pin, Mini, Magnetic (42050-MM)
- FLANGE WIZARD Pipe Magician, Magnetic (8905-M)
- FLANGE WIZARD Magnetic Centering Head, Medium (53076-M)
- Zoro Select Welding Magnets