Shop All Security Carts
Zoro Select
Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 26 in W x 66 1/2 in L x
Mfr # HTL-2460-DD-1AS-95
Zoro # G9846015
product price: $845.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$845.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Height 56 1/2 in
- Material Steel
- Overall Width 26 in
- Overall Length 66 1/2 in
Product Information
- Brand Zoro Select
- MFR # HTL-2460-DD-1AS-95
- Zoro # G9846015
- Country of Origin Mexico
- Category Security Carts
Dimensions
Overall Height | 56 1/2 in |
Overall Width | 26 in |
Overall Length | 66 1/2 in |
Shelf Length | 57 7/8 in |
Caster Width | 2 in |
Shelf Width | 20 7/8 in |
Caster Dia. | 6" |
Caster Wheel Width | 2 in |
Shelf LxW | 57-7/8 inx20-7/8 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 66-1/2 inx26 inx56-1/2 in |
Description
Welded Mesh Security Cart with Adjustable Shelves, Load Capacity 2,000 lb, Shelf Construction Solid, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 2, Shelf Adjustability Adjustable, Adjustable Increments 4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Phenolic, Locking System Padlockable, Gauge 14 ga, Handle Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUG-ALL 1-1/8 ton Cable Winch Hoist (2250-20)
- INDUSCO Ring, 7/8 x 4", Weldless Forged (54400576)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1200 lb (16PI06201S)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 10BF (KG10 VO)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-2-6PU-95)
- ZORO SELECT Wire Security Cart with Adjustable Shelves 1,000 lb Capacity, 27 in W x 52 in L x 69 in H, 4 Shelves (16A690)
- ZORO SELECT Wire Security Cart with Fixed Shelves 900 lb Capacity, 28 1/2 in W x 64 in L x 68 in H, 0 Shelves (1ECH1)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-95)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-4-95)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 38 in W x 66 1/2 in L x (HTL-3660-DD-4-95)
- DURHAM MFG Mesh Truck, 3-sided, 1 Fixed Shelf And 3 3000 lb Capacity, 24-3/8" W x 42-1/2" L x 56-7/16" H (3ST-EX2436-3AS-95)
- Zoro Select Utility & Storage Carts