Shop All Weld & Self-Clinching Studs
Zoro Select
Weld Stud, #8-32, 0.75 in, Right-Angle, Steel, PlainFinish, 1000 PK
Mfr # 0812WLJ
Zoro # G4789152
product price: $207.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Right-Angle
- Thread Coverage Fully
- Threaded Rod Material Steel
- Min. Tensile Strength 60,000 psi
- Thread Class 2A
Product Information
- Brand Zoro Select
- MFR # 0812WLJ
- Zoro # G4789152
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | #8-32 |
Stud Length | 0.75 in |
Thread Length | 0.687" |
Details
Item | Weld Stud |
Type | Right-Angle |
Thread Coverage | Fully |
Threaded Rod Material | Steel |
Min. Tensile Strength | 60,000 psi |
Thread Class | 2A |
Threaded Rod Thread Type | UNC |
Thread Pitch | 32 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Description
Mountable Threaded Studs, 8-32X3,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05503)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 18 in Shank, 2 in ID, Steel, Galvanized (N2010-18)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121110)
- DISCO Flat Washer, Fits Bolt Size 1/2" Zinc Yellow Finish (11840PK)
- ZORO SELECT Weld Stud, #8-32, 1 1/2 in, Right-Angle, Steel, PlainFinish, 1000 PK (0824WLJ)
- ZORO SELECT Weld Stud, #10-24, 1/2 in, Right-Angle, Steel, Black OxideFinish, 25 PK (1LAR4)
- ZORO SELECT Weld Stud, #8-32, 0.375 in, Right-Angle, Steel, Black OxideFinish, 100 PK (1LAL8)
- ZORO SELECT Multi-Material Screws, 3/8-16x1 1, PK500, 3/8-16 x 1 1/4 in, 1 1/4 in, Projections Under Head, Steel (3720WB)
- ZORO SELECT Weld Stud, #10-32, 1/2 in, Right-Angle, Steel, Black OxideFinish, 50 PK (1LAR2)
- ZORO SELECT Weld Stud, 1/4"-20, 1/2 in, Right-Angle, Steel, Black OxideFinish, 100 PK (1LAP1)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-003-G100)
- Zoro Select Weld & Self-Clinching Studs