Shop All High Pressure Spray Guns & Wands
Zoro Select
Weep Style Spray Gun, 4500 psi
Mfr # MV2012-W
Zoro # G0535577
original price:
$48.69
22% off
new price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 4,500 psi
- Max. Flow 10.6 gpm
- Inlet 3/8 in FNPT
- Outlet 1/4 in FNPT
- Max. Fluid Temp. 320 Degrees F
Product Information
- Brand Zoro Select
- MFR # MV2012-W
- Zoro # G0535577
- Country of Origin Italy
- Category High Pressure Spray Guns & Wands
Details
Item | Weep Style Spray Gun |
Max. Pressure | 4,500 psi |
Max. Flow | 10.6 gpm |
Inlet | 3/8 in FNPT |
Outlet | 1/4 in FNPT |
Max. Fluid Temp. | 320 Degrees F |
Description
Weep Style Spray Gun, Max. Pressure 4,500 psi, Max. Flow 10.6 gpm, Inlet 3/8 in FNPT, Outlet 1/4 in FNPT, Max. Fluid Temp. 320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Ignition Coil (590781)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-10X10)
- LOGO BRANDS Cleveland Browns Elite Chair (608-12E)
- MTD Bearing Flange W/Z (741-0990B)
- ZORO SELECT Extension Lance, 24 In, 4000 psi (AL248-CB)
- ZORO SELECT Telescoping Wand, 24 Ft, Fiberglass (1MDH7)
- ZORO SELECT Insulated Extension Lance, 24 In, 5000 psi (AL323X)
- ZORO SELECT Insulated Extension Lance, 48 In, 5000 psi (AL325X)
- ZORO SELECT Dual Extension Lance, 36 In, 3650 psi (AL333)
- ZORO SELECT Spray Gun, 7-1/2 In, 5075 psi (AL36)
- BRIGGS & STRATTON Quick Connect Wand Kit (6205)
- Zoro Select High Pressure Spray Guns & Wands