Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Zinc Plated, 30 PK
Mfr # B70411.075.0550
Zoro # G1831300
product price: $55.99
/pk 30, $1.87/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Product Information
- Brand Zoro Select
- MFR # B70411.075.0550
- Zoro # G1831300
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 5-1/2" |
Drill Bit Size | 3/4 in |
Thread Size | 3/4"-10 |
Minimum Installation Depth | 3-1/4" |
Thread Length | 3 in |
Details
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 5 1/2 in, Thread Length 3 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 11,880 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M16 x 2mm, 70mm L, PK10 (M51250.160.0070)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/2 in L (A0020320132)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 250 PK (07995)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51050.011.0125)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 22 PK (B70411.075.0850)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 500 PK (B70411.025.0325)
- ZORO SELECT Wedge Anchor, 1" Dia., 6" L, Steel Zinc Plated, 15 PK (B70411.100.0600)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0700)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 100 PK (B70411.050.0375)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Plain, 75 PK (B70420.050.0550)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/4" Dia., 7" L, Steel Yellow Zinc, 15 PK (2534700)
- Zoro Select Concrete Anchors