Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 3/4" Dia., 4-3/4" L, 18-8 Stainless Steel Plain, 2 PK
Mfr # U70420.075.0475
Zoro # G1965717
product price: $12.95
/pk 2, $6.48/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Material 18-8 Stainless Steel
- Finish Plain
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Product Information
- Brand Zoro Select
- MFR # U70420.075.0475
- Zoro # G1965717
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 4-3/4" |
Drill Bit Size | 3/4 in |
Thread Size | 3/4"-10 |
Minimum Installation Depth | 3-1/4" |
Thread Length | 2 1/4 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Plain |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Maximum Material Thickness | 1" |
Ultimate Tension Strength (4,000 psi Concrete) | 11,880 lb |
Includes | Nut, Washer |
Material Grade | 303 and 304 |
ICC Approved for Un-Cracked Concrete | No |
Embedment In Concrete | 3 1/4 in |
Wedge Anchor Type | Wedge Anchor |
Material Grade/Class | 18-8 |
Thread Style | Fully Threaded |
System of Measurement | Inch |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 4 3/4 in, Thread Length 2 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 11,880 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 4 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-6)
- MIDWEST FASTENER Blind Nut Insert, M8-1.25 Thrd Sz, Steel, Zinc Yellow, 6 PK (39795)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 1 1/8 in Lg, 3/32 in Ht, 50 PK (1LAJ1)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #10 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53790)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 5" L, 18-8 Stainless Steel Plain, 2 PK (U70420.062.0500)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0425)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3-3/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.037.0375)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.050.0425)
- ZORO SELECT Rod Hanger Wedge Anchor, 5/8" Dia., 2-1/2" L, Steel Plain, 4 PK (12DWG)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-3/4" L, Steel Zinc Plated, 20 PK (7576AWG)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Yellow Zinc, 50 PK (2512234)
- Zoro Select Wedge Anchors