Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1/8" Dia., 5-1/4" L, Alloy Steel Plain, 30 PK
Mfr # 10084B7
Zoro # G9670204
product price: $129.99
/pk 30, $4.33/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Plain
- Material Grade Grade B7
- Industry Standards ASTM A193, ASME B16.5
Product Information
- Brand Zoro Select
- MFR # 10084B7
- Zoro # G9670204
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/8" |
Overall Length | 5-1/4" |
Details
Item | Wedge Anchor |
Material | Alloy Steel |
Finish | Plain |
Material Grade | Grade B7 |
Industry Standards | ASTM A193, ASME B16.5 |
Description
Stud Anchors,1-8X5 1/4 B7 STUD FU,Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.037.7200)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L, 50 PK (M04114.120.0045)
- G.L. HUYETT Clevis Pin Universal 5/16 x 3 LCS ZC (CLPUZ-0312-3000)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (514161G)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-1/2" L, Alloy Steel Plain, 200 PK (5056B7)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-1/2" L, Alloy Steel Plain, 75 PK (7572B7)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 6" L, Alloy Steel Plain, 40 PK (8796B7)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 10" L, Steel Zinc Plated, 10 PK (87160AWG)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 60 PK (B70411.050.0700)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (U70411.037.0500)
- ZORO SELECT Wedge Anchor, 1" Dia., 6" L, Carbon Steel Zinc Plated (U70411.100.0600)
- Zoro Select Wedge Anchors