Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1/2" Dia., 4-1/4" L, Stainless Steel 50 PK
Mfr # 5068AWG188
Zoro # G9669784
product price: $302.99
/pk 50, $6.06/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # 5068AWG188
- Zoro # G9669784
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4-1/4" |
Details
Item | Wedge Anchor |
Material | Stainless Steel |
Material Grade | 18-8 |
Description
Bulk Wedge Anchors,1/2X4 1/4 WEDG,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (SCIA-120150-025P)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01210.062.0300)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, Black (185470)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU75)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 12" L, Stainless Steel 25 PK (50192AWG188)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 12" L, Stainless Steel 10 PK (62192AWG188)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel 100 PK (1428AWG188)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 2 PK (U70411.062.0600)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 50 PK (5068AWG)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 8-1/2" L, Steel Zinc Plated, 50 PK (B70411.050.0850)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (W38300)
- Zoro Select Wedge Anchors