Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1/2" Dia., 3-1/4" L, Steel Zinc Plated, 50 PK
Mfr # 5052AWG
Zoro # G9669197
product price: $129.99
/pk 50, $2.60/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Material Grade Grade 2
Product Information
- Brand Zoro Select
- MFR # 5052AWG
- Zoro # G9669197
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3-1/4" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Material Grade | Grade 2 |
Description
Bulk Wedge Anchors,1/2X3 1/4 WEDG,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 3 in, Black Steel Flat Head Phillips Drive, 8 PK (79357)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 64 mm Bore Dia., 10 PK (M36050.064.0001)
- ZORO SELECT 3/8"-16 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.037.0200)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 11/64 in Ht, 100 PK (U12300.013.0001)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 7" L, Steel Zinc Plated, 50 PK (37112AWG)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 50 PK (3780AWG)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (3744AWG)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 2 PK (U70411.062.0600)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 12" L, Stainless Steel 25 PK (50192AWG188)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 230 PK (B70411.037.0300)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, 316 stainless steel Plain, 10 PK (271223S)
- Zoro Select Concrete Anchors