Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1/2" Dia., 3-1/2" L, Alloy Steel Plain, 200 PK
Mfr # 5056B7
Zoro # G9670247
product price: $189.99
/pk 200, $0.95/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Plain
- Thread Size 1/2"-13
- Material Grade Grade B7
- Industry Standards ASTM A193, ASME B16.5
Product Information
- Brand Zoro Select
- MFR # 5056B7
- Zoro # G9670247
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3-1/2" |
Thread Size | 1/2"-13 |
Details
Item | Wedge Anchor |
Material | Alloy Steel |
Finish | Plain |
Material Grade | Grade B7 |
Industry Standards | ASTM A193, ASME B16.5 |
Description
Stud Anchors,1/2-13X3 1/2 B7 STU,Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 3/4 in OD (SO-75075)
- ZORO SELECT Rod Seal Kit, 3/4 In Rod Dia, 4Pcs (4PKH2)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Plain Steel (U17272.062.0600)
- FOREVERBOLT Split Lock Washer, For Screw Size M10 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKWM10P50)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-1/2" L, Alloy Steel Plain, 75 PK (7572B7)
- ZORO SELECT Wedge Anchor, 1/8" Dia., 5-1/4" L, Alloy Steel Plain, 30 PK (10084B7)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 6" L, Alloy Steel Plain, 40 PK (8796B7)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 10 PK (U70411.050.0275)
- ZORO SELECT Wedge Anchor, 1" Dia., 6" L, Carbon Steel Zinc Plated (U70411.100.0600)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 26 PK (B70411.075.0700)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Zinc Plated, 25 PK (WS-1270)
- Zoro Select Wedge Anchors