Shop All Wedge Anchors
Zoro Select
Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 130 PK
Mfr # B70411.050.0275
Zoro # G1810763
product price: $72.65
/pk 130, $0.56/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Seismic Approved No
- ICC Approved for Cracked Concrete No
Product Information
- Brand Zoro Select
- MFR # B70411.050.0275
- Zoro # G1810763
- Country of Origin Multiple
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-3/4" |
Drill Bit Size | 1/2 in |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 2-1/4" |
Thread Length | 1 in |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
Maximum Material Thickness | 1/8" |
Ultimate Tension Strength (4,000 psi Concrete) | 5,280 lb |
Material Grade | Not Graded |
ICC Approved for Un-Cracked Concrete | No |
Includes | Nut, Washer |
Embedment In Concrete | 2 1/4 in |
Wedge Anchor Type | Wedge Anchor |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 2 3/4 in, Thread Length 1 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 5,280 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Pin Nail, 1 in L, 23 ga (PT-2325-3M)
- ZORO SELECT #10-24 x 3/4 in Phillips Round Machine Screw, Plain Stainless Steel, 2000 PK (1012MPR188)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THDT75600H)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Stainless Steel Body, 50 PK (TFC1216.4-50)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated, 36 PK (B70411.075.0425)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 500 PK (B70411.025.0325)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 60 PK (B70411.050.0700)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 160 PK (B70411.037.0500)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-1/4" L, Steel Zinc Plated, 50 PK (5052AWG)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 10" L, Stainless Steel 10 PK (62160AWG188)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Zinc Plated, 5 PK (2658412)
- Zoro Select Wedge Anchors