Shop All Door Weatherstripping & Door Seals
Zoro Select
Weatherstrip, Kerf Vinyl Clad, White
Mfr # 29520094
Zoro # G1265713
original price:
$34.69
10% off
new price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 ft
- Projection 5/8 in
- Mounting Type Surface
- Insert Material Polyurethane Foam
- Flange Thickness 1/4 in
Product Information
- Brand Zoro Select
- MFR # 29520094
- Zoro # G1265713
- UPC # 190735037607
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 17 ft |
Overall Width | 1 5/8 in |
Flange Height | 1 1/8 in |
Insert Size | 3/4 in |
Details
Projection | 5/8 in |
Mounting Type | Surface |
Insert Material | Polyurethane Foam |
Flange Thickness | 1/4 in |
Insert Type | Sponge |
Insert Color | White |
Hardware | Included |
Flange Material | Aluminum |
Sold As | Strip |
Flange Finish | Mill |
Item | Weatherstrip |
Stays Flexible to | 0 Degrees F |
Description
Weatherstrip, Insert Type Sponge, Insert Material Polyurethane Foam, Insert Color White, Insert Size 3/4 in, Flange Material Aluminum, Flange Finish Mill, Flange Height 1 1/8 in, Flange Thickness 1/4 in, Overall Length 17 ft, Overall Width 1 5/8 in, Stays Flexible to 0 Degrees F, Projection 5/8 in, Mounting Type Surface, Hardware Included, Sold As Strip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 1 1/2 In, Wh, PK25 (1ELX8)
- WRIGHT PRODUCTS Universal Knob Latch, Aluminum (V670)
- RANDALL BROWN 3 5/8In. ADJUSTABLE SILL (4 FT AW-350-BR)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 4" (V95004)
- ZORO SELECT Gasketing, 20 ft., White, Silicone (29520056)
- ZORO SELECT Door Frame Weatherstrip, Brown, 108 In (5MFH4)
- ZORO SELECT Foam Seal, 17ft, Gray, PVC Closed Cell Foam, Insert Size: 3/8" (2RRE4)
- ZORO SELECT 3/8"W x 3/8"H x 20"L, Foam Caulk Backer Rod, Gray (2RRF9)
- ZORO SELECT Door Weather Strip, 6.8 ft. x 1-1/4" W (900-9000SBG-25)
- ZORO SELECT Foam Seal, 17ft, Gray, PVC Closed Cell Foam (2RRE5)
- INTEPLAST BUILDING PRODUCTS 9' BRN Gar Weatherstrip (236009707)
- Zoro Select Door Accessories