Shop All Wave Washers
Zoro Select
Wave Washer, Fits Bolt Size 3/8 in Steel, Plain Finish, 2000 PK
Mfr # TWWIS037-2000BX
Zoro # G8125485
product price: $531.99
/pk 2000, $0.27/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Number of Waves 3
- Material Steel
- Finish Plain
- Fits Bolt Sizes 3/8 in
- Outside Dia. 0.49 in
Product Information
- Brand Zoro Select
- MFR # TWWIS037-2000BX
- Zoro # G8125485
- UPC # 096653362602
- Country of Origin United States
- Category Wave Washers
Dimensions
Fits Bolt Sizes | 3/8 in |
Outside Dia. | 0.49 in |
Overall Height | 0.007 in |
Inside Dia. | 0.383 in |
For Screw Size | 3/8 in |
Outside Diameter | 0.51 in |
Inside Diameter | 0.403 in |
Details
Item | Wave Washer |
Number of Waves | 3 |
Material | Steel |
Finish | Plain |
Thickness | 0.05 in |
System of Measurement | Inch |
Rockwell Hardness | C40 to C50 |
Type | Triple Wave |
Material Grade/Class | Not Graded |
Description
Wave Washer, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 3/8 in, Inside Diameter 0.403 in, Outside Diameter 0.51 in, Thickness 0.008 in, Overall Height 0.07 in, Type Triple Wave, System of Measurement Inch, Pack Size Bulk Pack, Rockwell Hardness C40 to C50, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1-3/4 in Leg L, Steel, 10000 PK (N19BAB)
- ZORO SELECT Thumb Nut, #4-40, Nylon, Plain, PK10 (0800440TNA)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 25 PK (HF18120350-025P2)
- ZORO SELECT Cotter Pin, 10mmDx63mm L, Steel, PK10 (M39350.100.0063)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/8 in Spring Steel, Plain Finish, 50 PK (TWWIS062-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size #10 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV110SS)
- ZORO SELECT Wave Washer, Fits Bolt Size #10 Spring Steel, Plain Finish, 100 PK (TWWIS0-10-100BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/2 in Spring Steel, Plain Finish, 50 PK (TWWIS050-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/4 in Steel, Plain Finish, 2500 PK (TWWIS025-2500BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/8 in Spring Steel, Plain Finish, 50 PK (TWWIS037-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 15/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (TWWIX093-010BX)
- Zoro Select Wave Washers