Shop All Abrasive Rolls
Zoro Select
Waterproof Roll Kit, Length: 30 ft
Mfr # 072394-0
Zoro # G2337539
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 80, 120, 150
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 30 ft.
Product Information
- Brand Zoro Select
- MFR # 072394-0
- Zoro # G2337539
- Country of Origin Unknown
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 30 ft. |
Overall Width | 1 1/2 in |
Overall Length | 30 ft |
Details
Grit | 80, 120, 150 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Coated |
Item | Waterproof Abrasive Roll Kit |
Color | Blue |
Resistance Properties | Chemical, Grease, Oil, Water |
Coating Coverage | Closed |
Description
Abrasive Roll Kit, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Coating Coverage Closed, Color Blue, Grade Not Applicable, Grit 120, 150, 80, Series Not Applicable, Overall Width 1 1/2 in, Overall Length 30 ft, Resistance Properties Chemical, Grease, Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING WHEEL GRIND 6X1X1""M ALI (6006)
- NORTON ABRASIVES Resin Mounted Point, 3/4 x 2-1/2in, 30G (61463616458)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100242989)
- KODIAK CUTTING TOOLS SB-43 Type SB Carbide Bur Cylindrical End Cutting Double Cut (5429215)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 100, 5" dia (78072775474)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 120G, Blu (072387-0)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P60 Grit (05539510947)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529336)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 280, 6" dia (05539518166)
- ZORO SELECT Abrasive Roll, 45 ft. L, 2-3/4" W, 220 Grit (05539520335)
- 3M Hookit Blu Dsc 321U MultiH, 36183, 6, PK200 (36183)
- Zoro Select Abrasive Rolls