Shop All Nozzles & Wands
Zoro Select
Water Nozzle, Red/Black/Grey
Mfr # 855002-1001
Zoro # G4359826
original price:
$11.25
23% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Nozzle Design Twist
- Max. Pressure 200 psi
- Flow Control Twist
- Connection GHT
Product Information
- Brand Zoro Select
- MFR # 855002-1001
- Zoro # G4359826
- Country of Origin China
- Category Nozzles & Wands
Dimensions
Overall Length | 6 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Nozzle Design | Twist |
Max. Pressure | 200 psi |
Flow Control | Twist |
Connection | GHT |
Construction | Zinc |
Color | Red |
Item | Water Nozzle |
Flow Rate | 2.5 to 5.0 gpm |
Max. Temp. | 100 Degrees F |
Design | Industrial Straight |
Features | Grip Guard Insulation |
Maximum Pressure | 200 psi |
Adjustable Stream | Adjustable Stream |
Minimum Flow Rate | 2.5 gpm |
Number of Spray Patterns | 2 |
Maximum Flow Rate | 5 gpm |
Trigger Location | Twist |
Connection Type | GHT |
Locking Mechanism | No |
Description
Water Nozzle, Trigger Location Twist, Number of Spray Patterns 2, Connection Type GHT, Maximum Pressure 200 psi, Construction Zinc, Color Red, Adjustable Stream Adjustable Stream, Locking Mechanism No, Minimum Flow Rate 2.5 gpm, Maximum Flow Rate 5 gpm, Nozzle Design Twist, Flow Control Twist, Features Grip Guard Insulation, Overall Length 6 5/8 in, Maximum Temperature 100 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Olefin Red (194061337394)
- YEOMAN & CO Yeoman Vehicle Snow Brush, Brass Blade, 21 in OAL (91026)
- CLASSIC ACCESSORIES 4-Sided Tan Golf Cart Enclosure (72072)
- FANMATS NFL Pittsburgh Steelers Embossed License Plate Frame (61964)
- ZORO SELECT Watering Wand, Red, 20-1/2 In L (10-12600 RED)
- ZORO SELECT Watering Wand, Green, 16 In L (10-12602 GRN)
- ZORO SELECT Watering Wand, Berry, 16" L (10-12603 BERRY)
- ZORO SELECT Soaker Fan Spray Nozzle, 8-3/4" L (CSNSF10206)
- ZORO SELECT Can, 2.5 gal., Steel (210RH)
- MELNOR Green Thumb 160 degree Industrial Nozzle (258053)
- ORBIT Jet Nozzle Rear Ctrl (56925)
- Zoro Select Nozzles & Wands