Shop All Plumbing Specialty Tools
Zoro Select
Water Meter Key, Box, 6 In L
Mfr # 34A513
Zoro # G5295071
original price:
$12.83
9% off
new price: $11.59
/ea
$11.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Construction Bronze
- Features For Opening Meter Boxes
- Function To Turn Off Water At Meter
- Type Box
Product Information
- Brand Zoro Select
- MFR # 34A513
- Zoro # G5295071
- UPC # 190735467572
- Country of Origin India
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 6 |
Size | 3/8 in |
Overall Width | 4 in |
Overall Height | 1 in |
Handle Diameter | 3/8 in |
Overall Length | 6 in |
Handle Length | 5 1/2 in |
Description
Water Meter Key, Size 3/8 in, Handle Shape T, Overall Length 6 in, Brass, Water, SAE, Brass Plated, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEVUE Overflow Gasket Kit, Brushed Nickel (BVT-3OFS-BN)
- LEGEND VALVE 1/8" x 4" 316 SS NIPPLE (316-006)
- DELTA 22 (T27867-CZ)
- MOEN Cartridge Repair Kit (147208)
- ZORO SELECT Drum Tap Wrench, 3/4 To 1 3/4 In, Iron (3932)
- ZORO SELECT Water Heater Element Wrench (34A504)
- ZORO SELECT Wrench, P.O. Plug, Color: White (34A508)
- ZORO SELECT T-Shaped Water Key, 1/4 in, 9/32 in, 5/16 in, 11/32 in Sizes, 3-5/32 in Overall Lg, Steel, Chrome (151-015)
- ZORO SELECT Water Heater Element Wrench, Steel (45058)
- ZORO SELECT Bathtub Drain Key (34A509)
- HYDRORAIN Adjustment Wrench, HRX (01030)
- Zoro Select Plumbing Tools