Shop All Plumbing Specialty Tools
Zoro Select
Water Meter Key, Box, 12 In L, Bronze
Mfr # 151-064
Zoro # G2250297
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Function For Opening Meter Boxes And To Turn Off Water At Meter
- Overall Length (In.) 12
- Construction Bronze
- Type Combination
Product Information
- Brand Zoro Select
- MFR # 151-064
- Zoro # G2250297
- UPC # 032888510647
- Country of Origin China
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 12 |
Size | 1/2 in |
Overall Length | 12 in |
Handle Length | 12 in |
Overall Height | 12 in |
Handle Diameter | 1 in |
Overall Width | 1 1/4 in |
Description
Water Meter Key, Size 1/2 in, Handle Shape L, Overall Length 12 in, Bronze, Water Meter Systems, Water, SAE, Natural, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB522LP)
- LEGEND VALVE 1/2" T-504 NO LEAD LONG BONNET (107-253NL)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 116-1.28)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4101-005)
- ZORO SELECT Water Heater Element Wrench, Metal (45059)
- ZORO SELECT Water Meter Key, Box, 6 In L (34A513)
- ZORO SELECT T-Shaped Water Key, 1/4 in, 9/32 in, 5/16 in, 11/32 in Sizes, 3-5/32 in Overall Lg, Steel, Chrome (151-015)
- ZORO SELECT Adjustable Wrench, 1-3 In (34A518)
- ZORO SELECT Socket Set 5 Piece, Tub Valve (34A498)
- ZORO SELECT Flint Torch Lighter, Metal (45209)
- ZORO SELECT Bathtub Drain Key (34A509)
- Zoro Select Plumbing Tools