Shop All Discharge & Suction Hoses
Zoro Select
Water Hose, 3" ID x 20 ft., 50 ft., Green
Mfr # PKQ2-300
Zoro # G6138664
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 3 in x 3 in
- Bend Radius 12 in
- Hose Fitting B Type Cam and Groove E
- Standards 3-A, FDA, USDA
Product Information
- Brand Zoro Select
- MFR # PKQ2-300
- Zoro # G6138664
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Bend Radius | 12 in |
Hose Inside Dia. | 3 in |
Hose Outside Dia. | 3 1/2 in |
Hose Length | 20 ft, 50 ft |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Description
Water Suction and Discharge Hose Kit, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 20 ft, 50 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 210 psi, Max. Working Pressure @ 70 F 65 psi, Temp. Range -5 Degrees to 150 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 3:1, Bend Radius 12 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M4-LS)
- SKF SKF-22216 CC W33, Spherical Roller Brgs, 22216 CC W33 (22216 CC W33)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DL, 1 x 39in PL, T104 (D390L100)
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9007-0202)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DT90)
- ZORO SELECT 4" ID x 50 ft PVC Water Discharge Hose 70 PSI BL (45DU01)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL, Includes: Gasket (45DT91)
- ZORO SELECT 1-1/2" ID x 50 ft Rubber Water Discharge Hose YL (45DU29)
- ZORO SELECT 1" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU57)
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 125 PSI RD (45DU24)
- HYDROMAXX 4"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF400300)
- Zoro Select Discharge & Suction Hoses