Shop All Water Heater Parts
Zoro Select
Water Heater Platform, 26 In Dia
Mfr # 50-SWHP
Zoro # G4108115
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Steel
- Material Steel
- Height (In.) 2 1/2 in
- For Use With Weights up to 600 lb
- Includes Corner Brackets, Diagonal Braces
Product Information
- Brand Zoro Select
- MFR # 50-SWHP
- Zoro # G4108115
- UPC # 671119903119
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 2 1/2 in |
Length (In.) | 26 in |
Width (In.) | 26 in |
Connection Size | 1 in |
Overall Length | 26.5 in |
For Maximum Tank Diameter | 26.5 in |
Overall Height | 2.5 in |
Overall Width | 26 in |
Description
Suspended Water Heater Platform, For Maximum Tank Capacity 50 gal, For Maximum Tank Diameter 26.5 in, Overall Height 2.5 in, Overall Length 26.5 in, Overall Width 26 in, Mounting Location Ceiling, Application Supports Water Heaters, Features Water-Tight Galvanized Steel, Pre-Assembled, Finish Galvanized, Fitting Material PVC, Heater Support Type Stand, Includes Corner Brackets, Diagonal Braces, Includes Drain Fitting Yes, Includes Mounting Hardware Yes, Material Steel, Material Gauge 12 ga
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Floor Drain with Deck Plate (EZ2-PV2-ST)
- FLEX-STRUT Tubing Clamp, O.D., 3" (FS-1200-3 E/G)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X2)
- GRUVLOK Gasket, Grade T, 4 In, Nitrile (0390079200)
- ZORO SELECT Water Heater Runoff Tube, Metal, 60" H (60062)
- ZORO SELECT Water Heater Drip Pan, 26 In Dia, Plastic (3VU60)
- ZORO SELECT Water Heater Drip Pan, 24 In Dia, Plastic (3VU58)
- ZORO SELECT Water Heater Straps, 80 Gals, 2 Caps (QS-50-D)
- ZORO SELECT Water Heater Straps, Up To 80 Gals (QS-50)
- ZORO SELECT Water Heater Drip Pan, 22 In Dia, Plastic (3VU59)
- ECCOTEMP System Descaler Solution - 32 oz., PK 2 (EZL32OZ-2)
- Zoro Select Water Heater Parts