Shop All Water Heater Elements
Zoro Select
Water Heater Element
Mfr # TG1153L 430342
Zoro # G0930544
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High-Watt Density
- Voltage 120 V
- Watts 1,500 W
- Style Bolt On
- Insert Length (In.) 7 5/8 in
Product Information
- Brand Zoro Select
- MFR # TG1153L 430342
- Zoro # G0930544
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 7 5/8 in |
Insert Length | 7.63 in |
Bolt Circle Diameter | 2 1/2 in |
Description
Water Heater Element, Watt Density Class HWD, Element Mount Type Flange, Element Type Bolt On, Insert Length 7.63 in, Operating Voltage 120V AC, Power Consumption 1,500 W, Bolt Circle Diameter 2 1/2 in, Flange Material Steel, For Potable Water Use No, For Water Hardness Minimal Mineral Content, Normal Water Hardness, Frequency 60 Hz, Gasket Type GTRF, TG27T, Includes Gasket Yes, Includes Mounting Hardware Yes, Number of Mounting Holes 4, Sheath Material Copper
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE COUPLE INSERT POLY 3/4"" (1429007RMC)
- ZORO SELECT 1/2" x 1/4" Low Lead Brass Male Elbow (704049-0408)
- BK RESOURCES Single Station Glass Filler, NSF 61/9 (BKF-SGF-G)
- ZORO SELECT PVC Male Adapter, Insert x MNPT, 2 in Pipe Size (1436-020)
- ZORO SELECT Water Heater Element (SG1107 430414)
- ZORO SELECT Water Heater Element (TG1207 430449)
- ZORO SELECT Water Heater Element (SG1203 430297)
- ZORO SELECT Water Heater Element (TGW2457X1430510)
- ZORO SELECT Water Heater Element (SG2307 430107)
- ZORO SELECT Water Heater Element (TG1253 430377)
- RHEEM Resistored MWD Element, Copper, 480V, 6000W (SP10873QL)
- Zoro Select Water Heater Elements