Shop All Water Heater Elements
Zoro Select
Water Heater Element
Mfr # SGW2207-430457
Zoro # G2924171
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nickel-Based Alloy Sheath
- Voltage 240 V
- Watts 2,000 W
- Style Screw In
- Insert Length (In.) 9 3/32 in
Product Information
- Brand Zoro Select
- MFR # SGW2207-430457
- Zoro # G2924171
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 9 3/32 in |
Flange Width | 2 1/2 in |
Insert Length | 9.09 in |
Flange Height | 2 1/2 in |
Description
Water Heater Element, Element Mount Type Threaded Pipe, Insert Length 9.09 in, Operating Voltage 240V AC, Power Consumption 2,000 W, Flange Height 2 1/2 in, Flange Width 2 1/2 in, For Potable Water Use No, For Water Hardness Extremely Hard, High Lime Content, High Sulfur Content, Frequency 60 Hz, Gasket Type Type AG-1 Rubber, Includes Gasket Yes, Includes Mounting Hardware Yes, Screw Plug Material Steel, Sheath Material Nickel-Based Alloy, Standards CSA File LR48791, UL File E65554
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT 3/4 x 3/4 in. PVC Threaded Male/Female Hose to Pipe Fitting (53364)
- ZORO SELECT 3/8" x 1/8" Black Forged Steel Bushing Class 3000 (1MNJ4)
- DELTA Delta Diverter Clip (RP53997)
- TOTO Base Plate Assembly S550E500E K300 (THU6050)
- ZORO SELECT Water Heater Element (SG1157L 430060)
- ZORO SELECT Water Heater Element (TG-1157L 430043)
- ZORO SELECT Water Heater Element (TG1203 430369)
- ZORO SELECT Water Heater Element (TG1303 430385)
- ZORO SELECT Water Heater Element (SGW2507-430481)
- ZORO SELECT Water Heater Element (SG1253-430300)
- RELIANCE WATER HEATERS 5500W 240V Heat Element (100287311)
- Zoro Select Water Heater Elements