Shop All Water Heater Elements
Zoro Select
Water Heater Element
Mfr # SG1303 430318
Zoro # G1868054
original price:
$7.99
15% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High-Watt Density
- Voltage 240 V
- Watts 3,000 W
- Style Screw In
- Insert Length (In.) 10 9/16 in
Product Information
- Brand Zoro Select
- MFR # SG1303 430318
- Zoro # G1868054
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 10 9/16 in |
Insert Length | 10.56 in |
Description
Water Heater Element, Watt Density Class HWD, Element Mount Type Threaded Pipe, Insert Length 10.56 in, Operating Voltage 240V AC, Power Consumption 3,000 W, For Potable Water Use No, For Water Hardness Minimal Mineral Content, Normal Water Hardness, Frequency 60 Hz, Gasket Type Type AG-1 Rubber, Includes Gasket Yes, Includes Mounting Hardware Yes, Screw Plug Material Steel, Sheath Material Copper, Standards CSA File LR48791, UL File E65554, Thread Type NPSM
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Copper Female Adapter (5436123)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10690)
- LEGEND VALVE 1/2" T-2000 NO LEAD BALL VALVE (101-413NL)
- LARSEN SUPPLY CO X-75P 0.5 x 24 in. Thread Faucet Seat (139507)
- ZORO SELECT Water Heater Element (SG1107 430414)
- ZORO SELECT Water Heater Element (SG1253-430300)
- ZORO SELECT Water Heater Element (SG1153 430289)
- ZORO SELECT Water Heater Element (TG1153L 430342)
- ZORO SELECT Water Heater Element (SGW2207-430457)
- ZORO SELECT Water Heater Element (TGW2357-430502)
- PROPLUS 1500-Watt, 240-Volt Screw-in High Density Water Heater Element Silver Metallic (481019)
- Zoro Select Water Heater Elements