Shop All Water Heater Parts
Zoro Select
Water Heater Drip Pan, 24 In Dia, Plastic
Mfr # 3VU58
Zoro # G3197661
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Material Plastic
- Height (In.) 2 1/2 in
- Includes 1 in PVC Adapter, Gasket, Lock Nut
- Application Residential Tank Water Heater Installation
Product Information
- Brand Zoro Select
- MFR # 3VU58
- Zoro # G3197661
- UPC # 662766369793
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 2 1/2 in |
Dia. (In.) | 24 in |
Bottom Inside Diameter | 24 in |
Overall Height | 2.75 in |
Fitting Size | 1 in |
Outside Diameter | 26 in |
Details
Item | Water Heater Pan |
Material of Construction | Plastic |
Material | Plastic |
Includes | 1 in PVC Adapter, Gasket, Lock Nut |
Application | Residential Tank Water Heater Installation |
Standards | In Accordance with Southern Building Code International |
Fitting Material | PVC |
For Heater Power Type | Electric |
Includes Drain Fitting | Yes |
Shape | Round |
Description
Water Heater Pan, Bottom Inside Diameter 24 in, Fitting Size 1 in, Outside Diameter 26 in, Material Plastic, Fitting Material PVC, For Heater Power Type Electric, Includes 1 in PVC Adapter, Gasket, Lock Nut, Includes Drain Fitting Yes, Overall Height 2.75 in, Shape Round, Standards In Accordance with Southern Building Code International
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Serenity 36" Solid Surface Vanity Top in White (CB-GM-2066-36-C)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 20 gpm, 600m, PK20 (NMO600K3S-75)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 3/4 in Pipe Size (438167)
- ZORO SELECT Viton Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-275)
- ZORO SELECT Water Heater Drip Pan, 22 In Dia, Plastic (3VU59)
- ZORO SELECT Water Heater Pan, 22 In, Aluminum (QP-22)
- ZORO SELECT Water Heater Platform, Wall Mount, 50 Gal (50-SWHP-W)
- ZORO SELECT Water Heater Stand, 22 In (40-S-22-U)
- ZORO SELECT Water Heater Straps, Up To 120 Gals (QS-120)
- ZORO SELECT Water Heater Pans, Plastic, 26" Dia. (60082)
- OATEY Aluminum, water Heater Pan, 18", w/1" AD (34079)
- Zoro Select Water Heater Parts