Shop All Water Connectors
Zoro Select
Water Heater Connector, Cop, 24In, 3/4FIP
Mfr # 22N603
Zoro # G5011946
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper Corrugated
- Hose Inside Dia. 3/4 in
- Outside Dia. (In.) 55/64
- Outlet (In.) 3/4
- Inlet Size (In.) 3/4
Product Information
- Brand Zoro Select
- MFR # 22N603
- Zoro # G5011946
- UPC # 190735428139
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/4 in |
Outside Dia. (In.) | 55/64 |
Inlet Size (In.) | 3/4 |
Length (In.) | 24 |
Hose Outside Dia. | 7/8 in |
Fitting Size | 3/4 in x 3/4 in |
Hose Length | 24 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Bend Radius | 2 3/8 in |
Description
Water Connector, Hose Inside Dia. 3/4 in, Hose Outside Dia. 7/8 in, Hose Length 24 in, Hose Color Copper, Hose Tube Material Copper, Hose Cover Material Copper, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF61, Bend Radius 2 3/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Diverters, Diverter 026D (951-0390)
- PARKER SPRING GUARD NUT (61PSGN-4)
- B & K NIPPLE SCH80 PVC 2""XCLS (408-001)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (25999LF)
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48114)
- ZORO SELECT Braided Connector, 3/8 Comp x 7/8 BC (11K767)
- ZORO SELECT Water Heater Connector, SS, 18 In, 3/4 FIP (22N599)
- ZORO SELECT Water Connector, Stainless Steel, Braided (48387)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48005N)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48152)
- ZORO SELECT Braided Connector, 1/2 Comp x 1/2 FIP (11K755)
- Zoro Select Water Connectors