Shop All Alloy Steel Rods
Zoro Select
Water Hard Drill Rod, W1, 7/8, 0.875 In
Mfr # W1D786
Zoro # G4572766
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 7/8 in
- Length 36 in
- Grade W1
- Material Tool Steel
- Finish 30 RMS Max
Product Information
- Brand Zoro Select
- MFR # W1D786
- Zoro # G4572766
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Fractional Size | 7/8 in |
Length | 36 in |
Dia. Tolerance | +/-0.001 in |
Length Tolerance | +1/8 in/-0 in |
Outside Diameter Tolerance | +/-0.001 in |
Overall Length | 36 in |
Outside Diameter | 7/8 in |
Description
W1 Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Outside Diameter 7/8 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B96, Brinell Hardness 207, Tensile Strength 95,000 psi, Machinability 100 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING SHEET METAL INSERTS 10.32 BOX OF50 (HE57839)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X3/16C-25)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .015x6x50" (015-6-50)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 50A (BULK-RS-H50-955)
- ZORO SELECT Oil Hard Drill Rod, O1", 5/16", 0.3125" (O1D5166)
- ZORO SELECT Tool Steel Rod, 36 in L, 1/2 in Dia. (4681_36_0)
- ZORO SELECT Water Hard Drill Rod, W1, L, 0.2902 In (W1DL6)
- ZORO SELECT Oil Hard Drill Rod, O1, 9/64, 0.1406 In (O1D9646)
- ZORO SELECT Rod, Steel, 4140, 3/4 In Dia x1 Ft L (2HKN4)
- ZORO SELECT Centerless Round, 4140, 1 In Dia x 3 Ft L (3ANH5)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 2 in Dia. (00R2-72)
- Zoro Select Alloy Steel Rods