Shop All Alloy Steel Rods
Zoro Select
Water Hard Drill Rod, W1, #35, 0.108 In
Mfr # W1D#356
Zoro # G2789188
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 27/250 in
- Length 36 in
- Grade W1
- Material Tool Steel
- Finish 10 RMS Max
Product Information
- Brand Zoro Select
- MFR # W1D#356
- Zoro # G2789188
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Fractional Size | 27/250 in |
Length | 36 in |
Dia. Tolerance | +/-0.0003 in |
Lettered/Numbered Size | #35 |
Length Tolerance | +1/8 in/-0 in |
Outside Diameter Tolerance | +/-0.0003 in |
Overall Length | 36 in |
Outside Diameter | 7/64 in |
Description
W1 Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Outside Diameter 7/64 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Brinell Hardness 341, Tensile Strength 95,000 psi, Machinability 100 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum T-Bar 6061-T6-Extruded (7018)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-921)
- ONLINEMETALS 0.75" x 0.75" x 0.062" Aluminum Angle 6063-T52 (17855)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 24"x12", 30A (BULK-RS-S30-24)
- ZORO SELECT Alloy Steel Rod, 24 in L, 2 1/2 in Dia. (40r2.5-24)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 in Dia. (7368_12_0)
- ZORO SELECT Rod, 4140, 1 1/2 In Dia x 1 Ft L, BHN 241 (2HKN9)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/64, 0.1718 In (O1D11646)
- ZORO SELECT Rod, 4140, 3 In Dia x 1 Ft L, BHN 321 (2HKW3)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 in Dia. (40r1-36)
- ZORO SELECT Oil Hard Drill Rod, O1", 1/2", 0.5" (O1D126)
- Zoro Select Alloy Steel Rods