Shop All Alloy Steel Rods
Zoro Select
Water Hard Drill Rod, W1, #31, 0.12 In
Mfr # W1D#316
Zoro # G4599436
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 3/25 in
- Length 36 in
- Grade W1
- Material Tool Steel
- Length Tolerance +1/8 in/-0 in
Product Information
- Brand Zoro Select
- MFR # W1D#316
- Zoro # G4599436
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Fractional Size | 3/25 in |
Length | 36 in |
Length Tolerance | +1/8 in/-0 in |
Lettered/Numbered Size | #31 |
Dia. Tolerance | +/-0.0003 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.0003 in |
Outside Diameter | 1/8 in |
Description
W1 Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Outside Diameter 1/8 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Brinell Hardness 341, Tensile Strength 95,000 psi, Machinability 100 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 3/8 in Thick, Black (1001333)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.177" Thick (PS-PC-SR-187)
- PARTNERS BRAND Clear Poly Sheeting, 8 x 200 ft., 1 Mil, Clear 200 ft. L x 96" W x (CF108C)
- ZORO SELECT Rubber Cord, Neoprene, 1/2 In Dia, 10 Ft (ZUSA-RC-1002)
- ZORO SELECT Water Hard Drill Rod, W1, 1/16, 0.0625 In (W1D1166)
- ZORO SELECT Rod, 4140, 1 3/4 In Dia x 6 Ft L, BHN 321 (2KUH7)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1 in Dia. (00R1-72)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/2 in Dia. (7385_72_0)
- ZORO SELECT Rod, Steel, 8620, 3/4 In Dia x 3 Ft L (2KUK1)
- ZORO SELECT Oil Hard, Drill Rod, Steel, 1inx36in L (60150)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- Zoro Select Alloy Steel Rods