Shop All Alloy Steel Rods
Zoro Select
Water Hard Drill Rod, W1, 15/64, 0.2343 In
Mfr # W1D15646
Zoro # G4557034
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 15/64 in
- Length 36 in
- Grade W1
- Material Tool Steel
- Finish 15 RMS Max
Product Information
- Brand Zoro Select
- MFR # W1D15646
- Zoro # G4557034
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Fractional Size | 15/64 in |
Length | 36 in |
Dia. Tolerance | +/-0.0005 in |
Length Tolerance | +1/8 in/-0 in |
Outside Diameter | 15/64 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.0005 in |
Description
W1 Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Outside Diameter 15/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness C28, Brinell Hardness 275, Tensile Strength 95,000 psi, Machinability 100 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O118126)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 2.75 ID X 3.50 OD [Ft] (TNYLMD2.750X3.500)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14786_48_0)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Gray (ZUSA-XPE-21)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/8 in Dia. (40r.625-72)
- ZORO SELECT Alloy Steel Rod, 12 in L, 4 1/4 in Dia. (40r4.25-12)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 1/2 in Dia. (40r1.5-36)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 7/16 in Dia. (40r.437-72)
- ZORO SELECT Rod, 4140, 1 1/4 In Dia x 1 Ft L, BHN 321 (2HKV2)
- ZORO SELECT Oil Hard Drill Rod, O1, #48, 0.075 In (O1D#486)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/2 in Dia. (40r.5-72)
- Zoro Select Alloy Steel Rods