Shop All Alloy Steel Rods
Zoro Select
Water Hard Drill Rod, W1, 11/64, 0.1718 In
Mfr # W1D11646
Zoro # G4531362
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 11/64 in
- Length 36 in
- Grade W1
- Material Tool Steel
- Finish 15 RMS Max
Product Information
- Brand Zoro Select
- MFR # W1D11646
- Zoro # G4531362
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Fractional Size | 11/64 in |
Length | 36 in |
Length Tolerance | +1/8 in/-0 in |
Dia. Tolerance | +/-0.0005 in |
Outside Diameter | 11/64 in |
Outside Diameter Tolerance | +/-0.0005 in |
Overall Length | 36 in |
Description
W1 Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Outside Diameter 11/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness C28, Brinell Hardness 275, Tensile Strength 95,000 psi, Machinability 100 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.500" Thick (1ZAX7)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 2 In, 3 Ft (2EYW5)
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L (BULK-RPT-PVC-26)
- ZORO SELECT Alloy Steel Square Bar, 36 in L, 3 in W (40S3-36)
- ZORO SELECT Rod, 4140, 1 3/4 In Dia x 3 Ft L, BHN 241 (2HKT2)
- ZORO SELECT Tool Steel Rod, 36 in L, 3/16 in Dia. (18559_36_0)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1 in Dia. (00R1-72)
- ZORO SELECT Tool Steel Rod, 36 in L, 21/32 in Dia. (18617_36_0)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/8 in Dia. (40r.625-72)
- ZORO SELECT Rod, 4140, 1 3/8 In Dia x 6 Ft L, BHN 321 (2KUH4)
- ZORO SELECT Rod, 4140, 1 5/8 In Dia x 3 Ft L, BHN 241 (2HKT1)
- Zoro Select Alloy Steel Rods