Shop All Flexible Gas Connectors
Zoro Select
Water Connector Kit, SS, 125 psi, 72" L
Mfr # 41045
Zoro # G7627009
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/4 in
- Hose Length 6 ft
- Hose Tube Material PVC
- Hose Cover Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 41045
- Zoro # G7627009
- UPC # 091712410454
- Country of Origin Taiwan, Province of China
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 6 ft |
Water Connector Inlet Size (In) | 3/8 |
Length (In.) | 72 |
Water Connector Outlet Size (In) | 3/8 |
Outside Dia. (In.) | 7/16 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Inlet Size (In.) | 3/8 |
Description
Water Connector Kit, Hose Inside Dia. 1/4 in, Hose Length 6 ft, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 150 Degrees F, Standards CSA, cUPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type F Compression, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly, For Use With Dishwasher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9006655005 Kit Gas Control Nat (9006655005)
- ZURN Repair Kit, 1-1/4 In, Use w/22N573 (RK114-600XL)
- PARKER Tubing, 5mm ID, PTFE, Natural, 25 ft (201-0700100-NT-25)
- ZORO SELECT 2" Malleable Iron 45 Degree Elbow Class 150 (5P474)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 18" L (48251)
- ZORO SELECT Water Connector, FIP Inlet, 1" O.D., 24" L (48252)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 15" L (0437015)
- ZORO SELECT Water Connector, Rubber, FHT Inlet, 48" L (60321N)
- ZORO SELECT Water Connector, FHT Inlet, 200 psi, 60" L (48368)
- ZORO SELECT Water Connector, Copper, 200 psi, 180" L (48398)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 12'' Length 3/4" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-12P)
- Zoro Select Supply Lines