Shop All Flexible Gas Connectors
Zoro Select
Water Connector, FHT Inlet, 200 psi, 60" L
Mfr # 48368
Zoro # G2553201
Sold in multiples of 2 for $30.30
$30.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 5 ft
- Hose Tube Material PVC
- Hose Cover Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 48368
- Zoro # G2553201
- UPC # 091712483687
- Country of Origin Taiwan, Province of China
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 5 ft |
Length (In.) | 60 |
Inlet Size (In.) | 3/4 |
Water Connector Inlet Size (In) | 3/4 |
Outside Dia. (In.) | 1 |
Water Connector Outlet Size (In) | 3/4 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Water Connector, Hose Inside Dia. 3/8 in, Hose Length 5 ft, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 200 psi, Temp. Range 15 Degrees to 158 Degrees F, Standards CSA, cUPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Type FGHT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly, For Use With Washing Machine, Application Washing Machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" FNPT Galvanized Floor Flange (0311105407)
- LEGEND VALVE 3/4" X 24" BLACK NIPPLE (355-271)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36116)
- KOHLER Valve Trim W/ Lever Handle For Transfer Valve, Requires Valve (T14491-4-BL)
- ZORO SELECT Water Connector, FIP Inlet, 1" O.D., 18" L (0437018)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 15" L (0437015)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 24" L (0437024)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 18" L (48251)
- ZORO SELECT Water Connector, Rubber, FHT Inlet, 48" L (60321N)
- ZORO SELECT Water Connector, PVC, 1/4" Outlet, 72" L (41062)
- FLEXTRON Gas Line Hose 3/8'' O.D. x 36'' Length 1/2" x 3/8" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-36E)
- Zoro Select Supply Lines