Shop All Flexible Gas Connectors
This Product is Discontinued
Zoro Select
Water Connector, Copper, FIP Inlet, 24" L (Discontinued)
Mfr # 0437724
Zoro # G2552949
This Product is Discontinued
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Hose Length 24 in
- Hose Tube Material Copper
- Hose Cover Material Copper
Product Information
- Brand Zoro Select
- MFR # 0437724
- Zoro # G2552949
- UPC # 091712093992
- Country of Origin China
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 24 in |
Water Connector Outlet Size (In) | 3/4 |
Outside Dia. (In.) | 1-1/8 |
Water Connector Inlet Size (In) | 3/4 |
Inlet Size (In.) | 3/4 |
Length (In.) | 24 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Water Connector, Hose Inside Dia. 5/8 in, Hose Length 24 in, Hose Tube Material Copper, Hose Cover Material Copper, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards cUPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly, For Use With Water Heater, Application Water Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.