Shop All Pressure Washer Parts
Zoro Select
Water Broom, 4 Nozzle, Width 16 In
Mfr # 1MDK5
Zoro # G1257891
original price:
$83.19
5% off
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/4 in Quick-Disconnect Plug
- Length 16 in
- Housing Material Aluminum
- Width 16 in
- Max. Operating Pressure 4,000 psi
Product Information
- Brand Zoro Select
- MFR # 1MDK5
- Zoro # G1257891
- UPC # 190735402443
- Country of Origin China
- Category Pressure Washer Parts
Dimensions
Length | 16 in |
Width | 16 in |
Details
Item | 4 Nozzle Water Broom |
Inlet | 1/4 in Quick-Disconnect Plug |
Housing Material | Aluminum |
Max. Operating Pressure | 4,000 psi |
Flow Rate | 5 to 6 gpm |
Cleaning Path | 16 in |
Includes | 4 Nozzles |
Description
4 Nozzle Water Broom, 16 in Cleaning Path, Max. Operating Pressure 4,000 psi, Flow Rate 5 to 6 gpm, 1/4 in Quick-Disconnect Plug Inlet, Aluminum Housing Material, Width 16 in, Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG ROCK SPORTS 14OZ Fluo Beetle Spin (BSVP1/4-FC)
- SUNBEAM Sunbeam Boa Aluminum Fire Table (9102)
- KAMADO JOE Classic III Charcoal Grill, Red, Side Shelf Included Yes, Ceramic Body (KJ15040921)
- UNION PRODUCTS Union Products 177985 40.5 in. Mrs. Claus Statue (177985)
- ZORO SELECT Quick Coupling, 3/8 (M) x 22mm (1MDL3)
- ZORO SELECT Outer Axle Bushing (TTYTL3154338G)
- ZORO SELECT Oil, Specially Formulated (AR64516)
- ZORO SELECT Rotating Sewer Nozzle, Size 4.5, 3600 psi, GPM @ 3000 PSI: 3.9 (MLRSN14045)
- ZORO SELECT Quick Coupling Plug, 3/8 (F) x 22mm (1MDL7)
- ZORO SELECT Foamer Injector, w/34 oz. Bottle (FL803)
- MI-T-M Detergent Injector Kit (70-0196)
- Zoro Select Pressure Washer Parts