Shop All Lab Dishes
Zoro Select
Watch Glass, 75mm Dia, PK12
Mfr # WGL075
Zoro # G4177695
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Diameter 75 mm
- Size 75 (Diameter)mm
- Thickness 1.8 to 2mm
- Shape Round
Product Information
- Brand Zoro Select
- MFR # WGL075
- Zoro # G4177695
- Country of Origin India
- Category Lab Dishes
Dimensions
Diameter | 75 mm |
Size | 75 (Diameter)mm |
Details
Item | Watch Glass |
Material | Glass |
Thickness | 1.8 to 2mm |
Shape | Round |
Description
Watch Glass, Shape Round, Diameter 75 mm, Material Glass, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Clear, PK100 (5023)
- ZORO SELECT Telescopic Dipper, Polypropylene, 7-24 Ft (5324)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42010-0000)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 24x50, 0.175mm, 56/bx, 10bx/PK (195623)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- ZORO SELECT Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75, SS (30322)
- ZORO SELECT Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK12 (WGL125)
- ZORO SELECT Watch Glasses, PK12 (WGL100)
- UNITED SCIENTIFIC Porcelain Evaporating Dish, Round F, PK 6 (JED070)
- Zoro Select Lab Dishes