Shop All Drain Components
Zoro Select
Waste Arm, White Drain, Slip Connection
Mfr # 35389
Zoro # G4789552
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains PVC
- Color - Drains White
- Connection - Drains Slip
- Material of Construction Polypropylene
Product Information
- Brand Zoro Select
- MFR # 35389
- Zoro # G4789552
- UPC # 091712353898
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Size | 1-1/2" |
Length In. | 15" |
Overall Length | 15 in |
Fits Pipe Size | 1 1/2 in |
Details
Item | Waste Arm |
Material of Construction - Drains | PVC |
Color - Drains | White |
Connection - Drains | Slip |
Material of Construction | Polypropylene |
For Use With | Wall Drain |
Standards | UPC |
Color | White |
Connection | Slip Joint |
Application | Wall Drain |
Connection Type | Slip |
Material | Plastic |
Ligature Resistant | No |
Product Type | Waste Arm |
Description
Waste Arm, Product Type Waste Arm, Standards UPC, Application Wall Drain, Overall Length 15 in, Material Plastic, Color White, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Connection Type Slip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducer, 150, 3/8 In. x 1/8 In. (783Y87)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1/2 in Pipe Size (411005)
- IN-SINK-ERATOR Adapter, Mounting (11327-A)
- RINNAI 39" Condensing Vent Extension Piece, 3x5 Concentric (224080PP)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, 90 Degree, Lavatory/Kitchen, Elbow (1PNP8)
- ZORO SELECT Assorted " Dia., Polyethylene, White/Plastic Finish, Assortment, Washer (1PPB5)
- ZORO SELECT Double End Extension Tube, White Drain (35330)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Dishwasher, Tailpiece (1PNV1)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, End Outlet Waste Tee (1PNR6)
- ZORO SELECT 1-1/2" " Dia., Zinc, Zinc Finish, Kitchen, Slip-Nut (1PNW5)
- IN-SINK-ERATOR Brushed Stainless Steel Flange (FLG-SSB)
- Zoro Select Drain Components