Shop All Supply Valve Outlet Boxes
Zoro Select
Washing Machine Valve, Dual, 1/2 In
Mfr # 1RLR9
Zoro # G2762925
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in Inlet, 1/2 in Outlet
- Body Material Brass
- Max. Pressure 125 psi
- Connection C x C or MIPT
- Style Lever
Product Information
- Brand Zoro Select
- MFR # 1RLR9
- Zoro # G2762925
- Country of Origin China
- Category Supply Valve Outlet Boxes
Dimensions
Pipe Size | 1/2 in Inlet, 1/2 in Outlet |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 1/2 in |
Details
Item | Washing Machine Valve |
Body Material | Brass |
Max. Pressure | 125 psi |
Connection | C x C or MIPT |
Style | Lever |
Handle Material | Plastic |
Standards | ASME A112.18.1, CSA B125.1 |
Handle Color | Blue |
Max. Temp. | 180 Degrees F |
Product Type | Washing Machine Valve |
Inlet Connection Type | MIP |
Outlet Connection Type | Sweat |
Maximum Pressure | 125 psi |
Description
Washing Machine Valve, Body Material Brass, Inlet Connection Type MIP, Inlet Connection Size 1/2 in, Handle Color Blue, Handle Material Plastic, Outlet Connection Type Sweat, Outlet Connection Size 1/2 in, Maximum Pressure 125 psi, Max. Media Temperature 180 Degrees F, Product Type Washing Machine Valve, Standards ASME A112.18.1, CSA B125.1, Pipe Size 1/2 in Inlet, 1/2 in Outlet
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 4mm I.D., 49 ft., Clear, Flexible (ACF1S1518)
- APACHE 1-1/2" Plated Steel King Nipple (43050575)
- ZURN 1-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (112-SXL)
- LEGRIS Brass Metric Compression Fitting (0101 10 13)
- ZORO SELECT Washing Machine Valve, 1/2 In, Blue (102-210)
- ZORO SELECT Outlet Box, Sweat Inlet, Center Drain (60248)
- ZORO SELECT Washing Machine Valve, 1/2 In, Red (1APZ8)
- ZORO SELECT Outlet Box, PEX Inlet, Adjustable Drain (60245)
- OATEY Fire Rated, Imob Plain (38495)
- WATER-TITE Ice Maker Outlet Box Plastic/Lead Free 1/2" F1807 (87969)
- APOLLO OUTLET BOX WM 1/2""PEX (EPXBOXWM)
- Zoro Select Supply Lines