Shop All Washer Assortments
Zoro Select
Washer Washer Assortments, M3x5 ISO7045, PK5000, Zinc Plated Finish
Mfr # MI35EPP
Zoro # G2577213
product price: $148.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Type Washer
- Finish Zinc Plated
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # MI35EPP
- Zoro # G2577213
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Type | Washer |
Item | Washer Assortments,M3x5 ISO7045,PK5000 |
Finish | Zinc Plated |
System of Measurement | Metric |
Head Type | Pan |
Drive Type | Phillips |
Description
Washer Assortments,M3x5 ISO7045,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 5mmDx56mm L, Steel, PK50 (M39350.050.0056)
- NEWPORT FASTENERS 1-1/8"-7 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 20 PK (608739-20)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK (Z9098)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 25 PK (U04104.031.0450)
- ZORO SELECT 5/16-18X3/4 UNSLT HX WAS EX SEM FT MS ZINC AND BAKE (3112EW)
- ZORO SELECT Assorted Nuts and Washers Hardware, 6 PCS (4TGW7)
- ZORO SELECT 5/16-18X3 UNSLT HEX WASH FT TCS F ZINC (3148FW)
- ZORO SELECT Flat and Split Lock Washer Assortment, Steel, Zinc Plated Finish, 310 PCS (CPS1KZL8GR)
- ZORO SELECT Screw Retaining Washers, 10-16x1/2 Slo, PK1500, Stainless Steel, Plain Finish (10085SW188)
- ZORO SELECT M8-1.25X20 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX (M820D7500D)
- FOUR SEASONS Washer-Sealing (2Pk, 24340 (24340)
- Zoro Select Washer Assortments