Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Warning Tape, Striped, Black/Yl, 1-1/2" W
Mfr # ZHT1.5X18BY
Zoro # G5384683
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Material vinyl
- Tape Color Black/Yellow
- Tape Format Continuous Roll
- Thickness 6 mil
Product Information
- Brand Zoro Select
- MFR # ZHT1.5X18BY
- Zoro # G5384683
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1 1/2 in |
Roll Length | 54 ft |
Diameter | 4 in |
Imperial Tape Length | 54 ft |
Imperial Tape Width | 1 1/2 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 1 1/2 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAIRMASTER 9" Stair Tread 3'6" Black (500-BLA36)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, XL (O22007)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1182-RA_14X10 (U4-1182-RA_14X10)
- ANSELL Coverall, XL, Red, Polyester (66-667)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JPV3)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF2YL)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 2inx60ft (GRAN1351)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF6YL)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9X189)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- 3M ANTI SLIP TAPE BK 4""X60' (7733)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings