Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Warning Tape, Checkered, Black/Yellow, 6" W
Mfr # 8NEP4
Zoro # G5355627
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Material vinyl
- Tape Color Black/Yellow
- Tape Format Continuous Roll
- Thickness 6 mil
Product Information
- Brand Zoro Select
- MFR # 8NEP4
- Zoro # G5355627
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6 in |
Diameter | 4 in |
Roll Length | 54 ft |
Imperial Tape WxL | 6 in x 54 ft |
Imperial Tape Width | 6 in |
Imperial Tape Length | 54 ft |
Description
Floor Marking Tape, Continuous Roll, Checkered, Black/Yellow, 6 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Orange Safety Vest, 2 in. Reflective Strips, Polyester, Side Straps, One Size Fits All, Orange (V201R)
- MSA SAFETY Hardhat Replacement Suspension, 4 Point Ratchet, For Use With Skullgard, Size Large (10126693)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 451R87 (451R87)
- BRADLEY Equa-Flo Cap Clamp (107-280)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (15C112)
- ZORO SELECT Vinyl Tape, Black/Yellow, 3" dia., 54 ft. L (HT202BY)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- ZORO SELECT 36" Vinyl Stair Edging, Black (2RRX8)
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (ZRF2X5WT)
- ZORO SELECT Aisle Marking Tape, Solid, Brown, 2" W (VM102BR)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings