Shop All Stencils
Zoro Select
Warning Stencil
Mfr # 20Y538
Zoro # G4868552
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application General Purpose
- Stencil Character Warning
- Character Height 2 1/2 in
- Overall Height 6 in
Product Information
- Brand Zoro Select
- MFR # 20Y538
- Zoro # G4868552
- UPC # 190735422700
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 2 1/2 in |
Overall Height | 6 in |
Individual Character Height | 2 1/2 in |
Overall Stencil Height | 6 in |
Message or Symbol Height | 2 1/2 in |
Details
Stencil Type | Message |
Stencil Application | General Purpose |
Stencil Character | Warning |
Interlocking | No |
Duty | Light |
Material | PVC |
Item | Stencil |
Character Type | Message |
Thickness | 0.015 in |
Color | Black |
Character | Warning |
Includes | Warning |
Shop By | Closeouts |
Product Type | Individual Stencil |
Overall Stencil Thickness | 0.015 in |
FAA AC 150/5340-1K Compliant | No |
Included Characters, Messages, and Symbols | Warning |
Description
Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Warning, Includes Warning, Individual Character Height 2 1/2 in, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material PVC, Message or Symbol Height 2 1/2 in, Overall Stencil Height 6 in, Overall Stencil Thickness 0.015 in, Product Type Individual Stencil, State Specific Compliance Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier Cone Mount Orange Case 7.5ftRDang..Belt (CM115-OR-DANGERW-75)
- 3M Respirator Filter, P95 Prefilter, 5P71, P95 (51131-07194)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (GSK-XL111VS)
- FLEMING SUPPLY All Weather Boot Tray Water Resistant Plastic Shoe Mat for Indoor and Outdoor Use, (Brown, Small) (455848RLO)
- ZORO SELECT Brass Stencils, 15 Piece Number, 6 In (20Y515)
- ZORO SELECT Stencil Kit 46 Piece 3 In Brass (20Y520)
- ZORO SELECT Safety Stencil, Flammable, PVC Plastic (1F127)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 6A232 (6A232)
- ZORO SELECT Interlocking Stencil, Letters, Brass, 1F045 (1F045)
- ZORO SELECT Stencil, Arrow, Black (20Y539)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- Zoro Select Stencils