Shop All Strobe and Flashing Lights
Zoro Select
Warning Light, Strobe Tube, Red, 120VAC
Mfr # 2ERN7
Zoro # G1215681
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Strobe Tube
- Power Source 120V AC
- Lamp Life 8,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Zoro Select
- MFR # 2ERN7
- Zoro # G1215681
- UPC # 190735442135
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Height | 6 11/16 in |
Depth | 2 4/5 in |
Diameter | 2 3/4 in |
Details
Item | Warning Light |
Color | Red |
Lamp Type | Strobe Tube |
Power Source | 120V AC |
Lamp Life | 8,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 72 |
Housing Material | ABS Plastic |
Standards | UL |
Rating | NEMA 4X |
Current Drawn | 0.08A AC |
Mounting | Edison A19 Screw-in |
Operating Temp. | -31 Degrees to 150 Degrees F |
Voltage | 120V AC |
Lens Design | Dome |
Light Output | 150,000 Candela |
Description
Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 72, Light Output 150,000 Candela, Lamp Life 8,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting Edison A19 Screw-in, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.08A AC, Depth 2 4/5 in, Height 6 11/16 in, Voltage 120V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL N27, Nitrile Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Cobalt Blue (N272)
- NMC Up Arrow Symbol Plant Marking Stencil (PMS221)
- CONDOR Back Support, L, Black (1M706)
- BRADY Group Lockout Box, 13 Locks Max, Red (51171)
- ZORO SELECT Light Acc, Surface (22UU17)
- ZORO SELECT Light Acc, Surface with Pole (22UU48)
- ZORO SELECT Stack Light Acc, Beige, 110VAC (22UU16)
- ZORO SELECT Warning Light, Amber, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life (2ERP2)
- ZORO SELECT Warning Light, Strobe Tube, Amber, 120VAC (2ERP5)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERT3)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP1)
- Zoro Select Safety Alarms and Warnings