Shop All Strobe and Flashing Lights
Zoro Select
Warning Light, Strobe, Amber, 12 to 80VDC
Mfr # 2ERT4
Zoro # G1469002
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Strobe Tube
- Power Source 12 to 80V DC
- Lamp Life 8,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Zoro Select
- MFR # 2ERT4
- Zoro # G1469002
- UPC # 190735442289
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Height | 2 1/2 in |
Depth | 2 1/3 in |
Diameter | 5 3/4 in |
Details
Item | Warning Light |
Color | Amber |
Lamp Type | Strobe Tube |
Power Source | 12 to 80V DC |
Lamp Life | 8,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 72 |
Housing Material | ABS Plastic |
Standards | CE |
Current Drawn | 0.049 to 0.33A DC |
Voltage | 12 to 80V DC |
Light Output | 150,000 Candela |
Mounting | Surface |
Operating Temp. | -31 Degrees to 150 Degrees F |
Lens Design | Dome |
Rating | NEMA 4X |
Description
Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 72, Light Output 150,000 Candela, Lamp Life 8,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 12 to 80V DC, Current Drawn 0.049 to 0.33A DC, Depth 2 1/3 in, Height 2 1/2 in, Voltage 12 to 80V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Helmet, Blue, Thermoplastic (FCBLR)
- HILLMAN 1 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 228 pc, 6PK (847215)
- AZAR DISPLAYS 8.5"W x 1.5"H Adhesive-Back Nameplate, PK10 (199605)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-1 (LAT-18-361-1)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP8)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERT1)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERP7)
- ZORO SELECT Warning Light, Strobe, Green, 12 to 80VDC (2ERN9)
- ZORO SELECT Warning Light, Red, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life (2ERP4)
- ZORO SELECT Signaling Device, Revolving, 12VDC, Amber (2ERT5)
- FIRST ALERT Strobe Light, 2-13/32" H, 5-19/64" L (SLED177)
- Zoro Select Safety Alarms and Warnings