Shop All Strobe and Flashing Lights
Zoro Select
Warning Light, Strobe, Amber, 12 to 80VDC
Mfr # 2ERP9
Zoro # G0957905
original price:
$58.39
5% off
new price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Strobe Tube
- Power Source 12 to 80V DC
- Lamp Life 8,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Zoro Select
- MFR # 2ERP9
- Zoro # G0957905
- UPC # 190735442241
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Height | 3 5/8 in |
Diameter | 5 in |
Depth | 5 in |
Details
Item | Warning Light |
Color | Amber |
Lamp Type | Strobe Tube |
Power Source | 12 to 80V DC |
Lamp Life | 8,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 72 |
Housing Material | ABS Plastic |
Standards | UL |
Rating | NEMA 4X |
Voltage | 12 to 48V DC |
Current Drawn | 0.072 to 0.33A DC |
Lens Design | Dome |
Light Output | 150,000 Candela |
Operating Temp. | -31 Degrees to 150 Degrees F |
Mounting | Surface |
Description
Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 72, Light Output 150,000 Candela, Lamp Life 8,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 12 to 80V DC, Current Drawn 0.072 to 0.33A DC, Depth 5 in, Height 3 5/8 in, Voltage 12 to 48V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Brass Stanchions w/Red Velvet Ropes, 2 (U2141)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840YB)
- EDWARDS SIGNALING HazLoc pull station (MPSR1-D45WX-GE)
- GSS SAFETY Standard Class 3 Two Tone Mesh Hook (2007-MD)
- ZORO SELECT Warning Light, Strobe Tube, Amber, 120VAC (2ERP5)
- ZORO SELECT Warning Light, Strobe Tube, Green, 120VAC (2ERP3)
- ZORO SELECT Warning Light, Red, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life (2ERP4)
- ZORO SELECT Light Acc, Surface with Pole (22UU48)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERP7)
- ZORO SELECT LED Safety Light, LED Color Red/Amber (PF210-RA-Y)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT37)
- Zoro Select Safety Alarms and Warnings