Shop All Wallpaper Tools
Zoro Select
Wallpaper Brush, Wood, Length 12 In
Mfr # 2FDJ9
Zoro # G1179771
original price:
$4.69
10% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Polyester Bristles, Wood Handle
- Length 12 in
- Width 3/4 in
- Number of Pieces 1
- Product Type Wallpaper Brush
Product Information
- Brand Zoro Select
- MFR # 2FDJ9
- Zoro # G1179771
- UPC # 190735442623
- Country of Origin China
- Category Wallpaper Tools
Dimensions
Length | 12 in |
Width | 3/4 in |
Details
Item | Wallpaper Brush |
Construction | Polyester Bristles, Wood Handle |
Number of Pieces | 1 |
Product Type | Wallpaper Brush |
Material | Polyester Bristles, Wood Handle |
Handle Material | Wood |
Bristle Material | Polyester |
Description
Wallpaper Brush, Product Type Wallpaper Brush, Length 12 in, Width 3/4 in, Handle Material Wood, Bristle Material Polyester, Number of Pieces 1, Includes Not Applicable, Material Polyester Bristles, Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Mini Cups and Collars, 6 fl oz, PK8 (16115)
- GLOBAL FINISHING SOLUTIONS Double Spray Gun Holder and Shelf (218-009)
- RUST-OLEUM Rust-Oleum 647-203026 Alert Orange Marking Spray Paint 17 Fl Oz (647-203026)
- RUST-OLEUM Spray Paint, Seaside, 12 Oz (334050)
- ZORO SELECT Paste Brush, Plastic, Fill Type Poly (2FDJ8)
- ZORO SELECT Wallpaper Seam Roller (2FDJ6)
- ZORO SELECT Paste Brush, Wood, Fill Type Tampico (2FDJ7)
- ZORO SELECT Wallpaper Tool Kit (2FDJ5)
- ZORO SELECT Sponge, 7-3/4"L, 3-1/2"W, Yw (2FDK8)
- ABATRON Brown Pigment - Colorant Dye for Epoxy (AB5427)
- ZINSSER Wallpaper Scraper/ Replacement Blades (98015)
- Zoro Select Wallpaper Tools