Shop All Wall Plates
Zoro Select
Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, White
Mfr # 62054
Zoro # G1605631
original price:
$0.98
9% off
new price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material High Impact Plastic
- Size Standard
- Finish Smooth
Product Information
- Brand Zoro Select
- MFR # 62054
- Zoro # G1605631
- UPC # 091712620549
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Plate Size | Jumbo |
Details
Number of Gangs | 1 |
Item | Wall Switch Jumbo Face Plate |
Color | White |
Material | High Impact Plastic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Standards | UL Listed |
Description/Special Features | High Impact Plastic |
Features | Captive Mounting Screws |
Includes Mounting Hardware | Yes |
For Switch Type | Wall |
Material Type | Non-Metallic |
Wall Plate Type | Toggle |
Description
Toggle Switch Wall Plate, Color White, Material Plastic, Number of Gangs 1, Plate Size Jumbo, Finish Smooth, For Switch Type Wall, Standards UL Listed, Wall Plate Type Toggle, Features Captive Mounting Screws, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410C)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 25A, 600V AC, Non-Indicating (LSRK025)
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T201NC1N)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (RWP263W)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (RWP263BK)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (RWP26GCC6)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (RWP262W)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (RWP26DBCC6)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (RWP26LA)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB1)
- Zoro Select Wall Plates