Shop All Wall Protection
Zoro Select
Wall Protector, Black/Yellow
Mfr # 31CA26
Zoro # G8567885
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Length 39 1/2 in
- Thickness 2 in
- Color Black/Yellow
- Material Rubber
Product Information
- Brand Zoro Select
- MFR # 31CA26
- Zoro # G8567885
- UPC # 190735461419
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 39 1/2 in |
Width | 2" |
Overall Width | 6" |
Overall Height | 2" |
Details
Item | Wall Protector |
Thickness | 2 in |
Color | Black/Yellow |
Material | Rubber |
Hardware | Included |
Mounting | Mounting Hardware |
Includes | Mounting Hardware |
Description
Wall Protector, Height 6 in, Length 39 1/2 in, Thickness 2 in, Color Black/Yellow, Material Rubber, Mounting Mounting Hardware, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clean Room FDA Viton Sanitary Gasket for 2" Tube (ZCLN-SG-V-2)
- KWIKSET Clear Pack Prescott Passage Handleset, Tustin Lever Trim, No Deadbolt, RCAL Latch, Satin Nickel Finish (CP815PTHXTNL-15)
- MAGIC SLIDERS Floor Slide2-3/8 Concave (04600)
- BALDWIN Reserve Satin Nickel Cylinders (8BR0205.004)
- ZORO SELECT Corner Guard, Yellow, 2.5inx48inBulnose, FR (6YDC9)
- ZORO SELECT Corner Guard, White, 2"W X 48"H (PVC-A-2-WH)
- ZORO SELECT Corner Guard White 3x48 Hardware FR (5KZJ5)
- ZORO SELECT Corner Guard, Black, 1x48in, Adhesive (5KZJ7)
- ZORO SELECT Corner Guard, 3-1/2"W X 48"H (SS-48)
- ZORO SELECT Corner Guard, Black, 2.5x48inBull Nose, FR (6YDC5)
- PAWLING End Cap, Left, Linen White, 4 in x 3/4 in (ECL-4-0-301)
- Zoro Select Wall Protection