Shop All Mobile Workbenches & Workstations
Zoro Select
Wall Mount, 150 lb., 23-1/5 in.
Mfr # 49Y121
Zoro # G8399876
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 23-1/5"
- Number of Drawers 1
- Finish Powder Coated
- Color Gray
- Overall Height 11 7/8 in
Product Information
- Brand Zoro Select
- MFR # 49Y121
- Zoro # G8399876
- UPC # 190735501078
- Country of Origin China
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 23-1/5" |
Overall Height | 11 7/8 in |
Overall Depth | 24 1/4 in |
Overall Width | 23 1/4 in |
Drawer Height | 3 7/8 in |
Drawer Width | 24 in |
Drawer Depth | 22 3/8 in |
Storage Compartment Height | 3 in, 3 7/8 in |
Work Surface Depth | 13 3/8 in |
Storage Compartment Width | 12 1/4 in, 24 1/4 in |
Open Depth | 24 1/4 in |
Work Surface Width | 24 3/8 in |
Storage Compartment Depth | 8 3/4 in |
Description
Stationary Wall Mount Desk, Overall Height 11 7/8 in, Overall Width 23 1/4 in, Open Depth 24 1/4 in, Color Gray, Locking Yes, Self-Closing No, Writing Surface Slope 4 Degrees , Product Type Stationary Wall Mount Desk, Drawer Depth 22 3/8 in, Drawer Height 3 7/8 in, Drawer Width 24 in, Finish Powder Coated, Frame Gauge 16 ga, Includes Mounting Hardware Yes, Number of Keys 2, Number of Locking Drawers 1, Number of Storage Compartments 3, Work Surface Depth 13 3/8 in, Work Surface Width 24 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMZ Storage Tote, Clear, Polypropylene, 28 3/4 in L, 16 gal Volume Capacity (3441GRPRCL.06)
- STOREX Cubby Storage Bin, 5 PK (62436U05C)
- 80/20 Panel Stiffener, Handle/No Handle (2424)
- 80/20 End Cap Gray W/Push-Ins 1515/1515-Lite (2030GRA)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y096)
- ZORO SELECT Mobile Equipment Stand, 300 lb., 30 In. H (23AR43)
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer (PSD-2430-4-D-95)
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y095)
- ZORO SELECT Mobile Workctr w/Pegbrd, 1200 lb., 36 In.W (RSC-2436-2-PB-2DR-95)
- ZORO SELECT Desk, Rolling (1DE91)
- Zoro Select Mobile Workbenches & Workstations