Shop All Molding and Trim
This Product is Discontinued
Zoro Select
Wall Base Molding, Gray, 720 In. L (Discontinued)
Mfr # 29520130
Zoro # G2670753
This Product is Discontinued
Key Features
- Material PVC Vinyl
- Length 720 in
- Color Gray
- Thickness 3/32 in
- Height 4 in
Product Information
- Brand Zoro Select
- MFR # 29520130
- Zoro # G2670753
- UPC # 190735037874
- Country of Origin United States
- Category Molding and Trim
Dimensions
Length | 720 in |
Height | 4 in |
Details
Material | PVC Vinyl |
Item | Wall Base Molding |
Color | Gray |
Thickness | 3/32 in |
Description
Wall Base, Non-Adhesive, PVC Vinyl, Color Gray, Height 4 In., Width 3/32 In., Length 720 In., Hardware Not included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.