Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor Kit, 1-5/8" L, Stainless Steel
Mfr # ZA0526-KIT
Zoro # G2457476
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-5/8"
- Thread Size 1/4"-20
- Material Stainless Steel
- Tension Strength (1/2 in Drywall) 10 lb
Product Information
- Brand Zoro Select
- MFR # ZA0526-KIT
- Zoro # G2457476
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-5/8" |
Thread Size | 1/4"-20 |
Screw Length | 1 1/8 in |
Size | 3/8" |
Screw Size | 1/4 |
Anchor Size | 3/8 in x 1-5/8 in |
Anchor Screw Thread Dia. | 1/4 in |
Compatible Screw Length | 1 1/8 in |
Compatible Screw Size | 1/4 in |
Thread Length | 1 5/8 in |
Description
Wall Anchor Kit, System of Measurement Inch, Wall Anchor Type Self-Threading Anchor, Anchor Length 1 5/8 in, Anchor Diameter Not Applicable, Thread Size 1/4 In.-20, Thread Length 1 5/8 in, Drive Type Phillips, Flange Style Flush, Head Type Flat, Includes Screw Yes, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size 1/4 in, Compatible Screw Length 1 1/8 in, Color White, Finish Plain, Material Stainless Steel, Compatible Material Drywall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8"-11 x 2-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 25PK (07525)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1-1/2 in Shoulder Lg, Stainless Steel, 5 PK (4425-416SS)
- POWERS Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel (7449SD1-PWR)
- ZORO SELECT M6-1.00 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0010)
- ZORO SELECT Conical Anchor Kit, 7/8" L, Plastic, 100 PK (U63157.008.0001)
- ZORO SELECT Screw Anchor, 1" L, Plastic, 20000 PK (B63158.010.0001)
- ZORO SELECT 90 lb Tension Strength, 4" L, Steel, 50 PK (U63265.025.0400)
- ZORO SELECT Toggle Bolt, Steel, 250 PK (348951)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 50 PK (1496TBCR)
- ZORO SELECT Toggle Bolt, 3-1/4" L, Steel, 50 PK (3752ATY)
- GRIP-RITE Screw Anchor, 870 PK (NCB1145)
- Zoro Select Hollow Wall Anchors