Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor, 2-3/8" L, Steel, 100 PK
Mfr # U30538.012.0237
Zoro # G4265825
original price:
$39.59
39% off
new price: $23.99
/pk 100, $0.24/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall, Plaster
- Anchor Diameter 1/8"
- Anchor Length 2-3/8"
- Thread Size M4
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U30538.012.0237
- Zoro # G4265825
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/8" |
Anchor Length | 2-3/8" |
Thread Size | M4 |
Drill Bit Size | 5/16 in |
Screw Length | 2 3/8 in |
Drill Size | 5/16 in |
Anchor Screw Thread Dia. | M4 |
Anchor Size | #6 x 2-3/8 in |
Screw Size | M4(6#-32) |
Details
Item | Wall Anchor |
Compatible Material | Drywall, Plaster |
Material | Steel |
Minimum Material Thickness | 5/8 in |
Wall Anchor Style | Sleeve |
Meets/Exceeds | FF-B-588D, Type III, Class A |
Wall Thickness | 5/8 in to 1 1/4 in |
Fastener Finish | Zinc Plated |
Wall Anchor Type | Sleeve Anchor |
Anchor Material | Carbon Steel |
Ultimate Tension (Lbs.) | 66 lb |
Maximum Ultimate Tension Strength | 66 lb |
System of Measurement | Inch |
Maximum Material Thickness | 1 1/4 in |
Finish | Zinc Plated |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Sleeve Anchor, Anchor Length 2 3/8 in, Anchor Diameter 1/8 in, Thread Size M4, Finish Zinc Plated, Material Steel, Compatible Material Drywall, Plaster, Drill Bit Size 5/16 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 1 1/4 in, Maximum Ultimate Tension Strength 66 lb, Anchor Size #6 x 2-3/8 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 2 3/4 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0125)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 2 PK (RC-MAWSD35-2)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Black Steel Flat Head Torx Drive, 40 PK (36921)
- MIDWEST FASTENER Sheet Metal Screw, #7 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03271)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCR)
- ZORO SELECT Toggle Bolt, Plastic, 100 PK (U63270.000.0037)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (1080TBCR)
- ZORO SELECT Wall Anchor, 1-7/16" L, Plastic, 25000 PK (B30502.010.0001)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3764TBCR)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (0664TBCM)
- COBRA Triple-Grip Screw Anchor, Nylon, 8 PK (173R)
- Zoro Select Hollow Wall Anchors